Beli magnetic base stand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CARRSON Magnetic Stand Base
    Mulai

    Rp359.900

    CARRSON Magnetic Stand Base
    Deskripsi:
    Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
  2. monotaro Magnetic Base (Stand Magnet)
    Mulai

    Rp1.199.900

    monotaro Magnetic Base (Stand Magnet)
    Deskripsi:
    It is a small type so it is suitable for use in narrow places. It Realizes stable measurement with a powerful magnet and reggud frame. Since the arm can move 150 degrees flexibly, it can be set easly for workpieces. Adsorption ON / OFF can be switches by operating the changeover switch.
    atribut:
    • Dial Gauge Mounting Hole (mm): 8
    • Magnet Dimensions (mm): 36x30x35
    • Adsorption Strength (N [kgf]): 400[40]
    • Package Weight (g): 424
    • Principal Post (mm): 155
    • Principal Post Mounting Screw-Based Side (mm): M5 x0.8
    • Working Angle (°): 150
  3. Insize Universal Magnetic Stand (Penjepit Magnetik)
    Mulai

    Rp909.900

    Insize Universal Magnetic Stand (Penjepit Magnetik)
    Deskripsi:
    - For digital/dial indicators and dial test indicators
    atribut:
    • Applicable Holding Stem (mm): ø8
    • Remark: With Fine Adjusment and Dovetail Groove
  4. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  5. CP Dudukan Stand Magnet (Dudukan Magnet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

  6. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  7. Mitutoyo Magnetic Stand
    Mulai

    Rp1.999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
  8. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  9. Vertex Dudukan Magnet Saja (Dudukan Magnet)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp369.900

  10. HOLEX Magnetic Measuring Stand
    Mulai

    Rp1.399.900

    HOLEX Magnetic Measuring Stand
    Deskripsi:
    Version: Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole. Standard dial indicator mounting for clamping shank Ø 6 mm, Ø 8 mm and dovetail, fine adjustment at the indicator holder.
    atribut:
    • Type of Product: measuring stand
  11. KRISBOW Magnetic Stand
    Mulai

    Rp629.900

    KRISBOW Magnetic Stand
    Deskripsi:
    This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.
    atribut:
    • Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
    • Dimensions (mm): 35x30x35
    • Work Magnetic Force (kg): 25
    • Stem Length (mm): 165
  12. KRISBOW Magnetic Stand
    Mulai

    Rp309.900

    KRISBOW Magnetic Stand
    Deskripsi:
    - This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicator
    atribut:
    • Holding Stem (mm): 8+0.02
    • Holes: 8,02 mm
    • Release Method: Manual
  13. Oxford Precision Universal Stand (Penjepit Magnetik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  14. Non Brand Magnetic Stand Base Flexible
    Mulai

    Rp779.900

    Non Brand Magnetic Stand Base Flexible
    Deskripsi:
    Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
  15. TRUSCO Alpha Magnetic Holding Base
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    TRUSCO Alpha Magnetic Holding Base
    Deskripsi:
    - Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
  16. Niigata Seiki (SK) Stand Magnet (Dudukan Magnet)
    Mulai

    Rp599.900

    Niigata Seiki (SK) Stand Magnet (Dudukan Magnet)
    Deskripsi:
    Magnetic Stand SK menghadirkan basis magnetik kuat dan fleksibilitas penjepitan untuk dial indicator. Stabil dan mudah disesuaikan untuk berbagai orientasi pengukuran.
    atribut:
    • Dimensions (mm): 65x65x450
    • Holding Stem (mm): M8xP1.25
    • Length Rod (mm): 1:178
    • Rod (mm): 2:165
  17. THK Cam Follower
    Mulai

    Rp289.900

    THK Cam Follower
    Deskripsi:
    It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
  18. KRISBOW Timbangan Platform Elektronik dengan Tera
    Mulai

    Rp3.699.900

    KRISBOW Timbangan Platform Elektronik dengan Tera
    atribut:
    • Power Supply: 4v/4Ah Rechargeable Battery
    • Divison (g): 100
    • Minimum Weight (g): 2000
    • Platform Dimension (cm): 45x60
    • Capacity (kg): 300
Daftar Harga magnetic base stand Terbaru October 2026
CARRSON Magnetic Stand BaseRp359.900
monotaro Magnetic Base (Stand Magnet)Rp1.199.900
Insize Universal Magnetic Stand (Penjepit Magnetik)Rp909.900
Mitutoyo Magnetic StandRp1.299.900
Mitutoyo Magnetic StandRp1.099.900
CP Dudukan Stand Magnet (Dudukan Magnet)Rp299.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
Mitutoyo Magnetic StandRp1.999.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
Vertex Dudukan Magnet Saja (Dudukan Magnet)Rp369.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)